KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 10-32 x 1 1/2", pk 2

VALUE BRAND| Zoro #: G0510781| Mfr #: Z0670

$5.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: -
Meets/Exceeds: -
Head Dia.: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0510781 Mfr #: Z0670
Head Material: -Meets/Exceeds: -
Head Dia.: 5/8"Class: 2A
Temp. Range (F): -Rockwell Hardness: B68 to B71
Head Thickness: -Item: Thumb Screw
Drive Type: -Tensile Strength: 57,000
Head Type: KnurledDriver Size: -
Thread Size: 10-32Tip Material: -
Head Height: 3/16"Length: 1-1/2"
Shoulder Length: -Finish: black oxide
Tip Type: -Head Width: -
System of Measurement: InchPackage Quantity: 2
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Head Type, Thread Size 10-32, Length 1 1/2 In, Low Carbon Steel, Black Oxide Finish, Head Dia 5/8 In, Head Height 3/16 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000, Package Quantity 2

Reviews