KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 10-32 x 1 1/4" L

VALUE BRAND| Zoro #: G1767053| Mfr #: Z2388

$5.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 3/16"
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767053 Mfr #: Z2388
Thread Size: 10-32Head Height: 3/16"
Length: 1-1/4"Class: 2A
Head Dia.: 1/2"Rockwell Hardness: B85 to B95
Item: Thumb ScrewFinish: Plain
Tensile Strength: 80,000Head Type: Knurled
System of Measurement: InchMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head, 18-8 Stainless Steel, Thread Size 10-32, Length 1 1/4 In, Head Diameter 0.500 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews