Thumb Screw, Knurled, 10-32x1 1/4 L

VALUE BRAND| Zoro #: G0621871| Mfr #: Z2390

$6.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0621871 Mfr #: Z2390
System of Measurement: InchClass: 2A
Item: Thumb ScrewFinish: Plain
Head Height: 3/16"Head Dia.: 3/4"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Head Type: KnurledThread Size: 10-32
Material: 18-8 Stainless SteelLength: 1-1/4"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head, 18-8 Stainless Steel, Thread Size 10-32, Length 1 1/4 In, Head Diameter 0.750 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.