THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Thumb Screw, Knurled, 10-32 x 1" L, pk 5

VALUE BRAND| Zoro #: G0757653| Mfr #: 7189SS-SL

$13.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B85 to B95
Head Thickness: 0.500"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757653 Mfr #: 7189SS-SL
Package Quantity: 5Rockwell Hardness: B85 to B95
Head Thickness: 0.500"Length: 1"
Finish: PassivatedHead Dia.: 1/4"
Head Type: KnurledHead Width: 1/2"
Thread Size: 10-32Material: 18-8 Stainless Steel
Drive Type: SlottedItem: Thumb Screw
Class: 2ATensile Strength: 80,000
Driver Size: 3/64"Head Height: 1/2"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Narrow Head Type, 18-8 Stainless Steel, Thread Size 10-32, Length 1 In, Head Width 1/2 In, Head Thickness 1/2 In, Head Diameter 1/4 In, Head Height 1/2 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews