Thumb Screw, Knurled, 10-32 x 1" L, Stl

VALUE BRAND| Zoro #: G1174652| Mfr #: Z1086

$6.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 0.500"
Head Dia.: 0.500"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1174652 Mfr #: Z1086
Head Height: 0.500"Head Dia.: 0.500"
Material: steelSystem of Measurement: Inch
Head Thickness: 0.188"Thread Size: 10-32
Package Quantity: 1Head Type: Spade
Class: 2ALength: 1"
Tensile Strength: 57,000Finish: black oxide
Item: Thumb Screw, QuarterturnRockwell Hardness: B68 to B71
Country of Origin (subject to change): United States

Description

Thumb Screw, Quarterturn Spade Head, Steel, Thread Size 10-32, Length 1 In, Head Width 3/16 In, Head Diameter 0.500 In, Head Height 0.500 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Reviews