Thumb Screw, Knurled, 10-32x1/2 L, 18-8 SS

VALUE BRAND| Zoro #: G1461747| Mfr #: Z2382

$6.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461747 Mfr #: Z2382
Class: 2ASystem of Measurement: Inch
Head Height: 3/16"Head Dia.: 7/16"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Head Type: KnurledThread Size: 10-32
Material: 18-8 Stainless SteelLength: 1/2"
Item: Thumb ScrewFinish: Plain
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head, 18-8 Stainless Steel, Thread Size 10-32, Length 1/2 In, Head Diameter 0.438 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.