KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 10-32 x 1/2" L, ss

VALUE BRAND| Zoro #: G2156612| Mfr #: Z2333SS

$5.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 7/32"
Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2156612 Mfr #: Z2333SS
Thread Size: 10-32Head Height: 7/32"
Length: 1/2"Class: 2A
Head Dia.: 1/2"Rockwell Hardness: B85 to B95
Shoulder Length: 3/32"Item: Thumb Screw
Finish: PlainShoulder Dia.: 3/8"
Tensile Strength: 80,000Head Type: Knurled
System of Measurement: InchMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 10-32, Length 1/2 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews