Thumb Screw, Knurled, 10-32x1/2 L, Stl

VALUE BRAND| Zoro #: G1148953| Mfr #: Z2333

$4.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148953 Mfr #: Z2333
System of Measurement: InchClass: 2A
Thread Size: 10-32Material: steel
Length: 1/2"Item: Thumb Screw
Shoulder Length: 3/32"Finish: Black Oxide
Shoulder Dia.: 3/8"Head Height: 7/32"
Head Dia.: 1/2"Rockwell Hardness: B68 to B71
Tensile Strength: 57, 000Head Type: Knurled
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 10-32, Length 1/2 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Product Reviews

Save 15%. Sign up for Z-mail.