Zoro Select
Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 2 in Lg
Mfr # Z2394
Zoro # G1872771
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Fastener Length 2 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT U-Drive Screw, #0 Thread Size, Zinc Plated Steel, 9/200 Head Ht, 3/16 in Lg, 100 PK DS-0003-100
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 2 in Lg Z1093
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 3/4 in Lg Z2305
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg Z0754
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg Z2387
- ZORO SELECT U-Drive Screw, #7 Thread Size, Zinc Plated Steel, 21/200 Head Ht, 5/16 in Lg, 100 PK DS-0705-100
- ZORO SELECT Thumb Screw, #00 Thread Size, Round, Black Oxide Steel, 3/16 in Lg, 10000 PK 0003UB
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 5/8 in Lg, 100 PK UDI-1400620-100P
- ZORO SELECT Wing Nuts, 10-32X1 TYPE D STAMPED, PK200, #10-32 Thread Size, Wing, Zinc Plated Steel, 1 in Lg 1116WD
- MORTON Thumb Screw, M5 Thread Size, 303 Stainless Steel, 4mm Head Ht 362005008SS
- MIDWEST FASTENER Thumb Screw, #8-32 Thread Size, Brass Steel, 1/2 in Lg, 20 PK 64661
- Zoro Select Thumb Screws