Thumb Screw, Knurled, 10-32x3/4 L, 18-8 SS

VALUE BRAND| Zoro #: G2005272| Mfr #: Z2384

$6.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2005272 Mfr #: Z2384
System of Measurement: InchClass: 2A
Thread Size: 10-32Material: 18-8 Stainless Steel
Length: 3/4"Item: Thumb Screw
Finish: PlainHead Height: 3/16"
Head Dia.: 7/16"Rockwell Hardness: B85 to B95
Tensile Strength: 80, 000Head Type: Knurled
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head, 18-8 Stainless Steel, Thread Size 10-32, Length 3/4 In, Head Diameter 0.438 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80, 000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.