STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 10-32 x 3/4" L, 18-8 ss

VALUE BRAND| Zoro #: G1871572| Mfr #: Z2385

$7.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85 to B95
Length: 3/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1871572 Mfr #: Z2385
Rockwell Hardness: B85 to B95Length: 3/4"
Finish: PlainHead Dia.: 1/2"
Thread Size: 10-32Material: 18-8 Stainless Steel
Head Type: KnurledItem: Thumb Screw
Class: 2ATensile Strength: 80,000
Head Height: 3/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head, 18-8 Stainless Steel, Thread Size 10-32, Length 3/4 In, Head Diameter 0.500 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews