JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Thumb Screw, Knurled, 10-32x3/8 L, 18-8 SS

VALUE BRAND| Zoro #: G0702791| Mfr #: Z2380

$5.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0702791 Mfr #: Z2380
Class: 2ASystem of Measurement: Inch
Head Dia.: 7/16"Rockwell Hardness: B85 to B95
Tensile Strength: 80, 000Head Type: Knurled
Thread Size: 10-32Material: 18-8 Stainless Steel
Length: 3/8"Item: Thumb Screw
Finish: PlainHead Height: 3/16"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head, 18-8 Stainless Steel, Thread Size 10-32, Length 3/8 In, Head Diameter 0.438 In, Head Height 0.188 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.