Thumb Screw, Knurled, 10-32 x 3/8" L, Stl

VALUE BRAND| Zoro #: G0627557| Mfr #: Z2331

$3.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shoulder Length: 3/32"
Head Height: 7/32"
Head Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627557 Mfr #: Z2331
Shoulder Length: 3/32"Head Height: 7/32"
Head Dia.: 1/2"Material: steel
Thread Size: 10-32System of Measurement: Inch
Shoulder Dia.: 3/8"Head Type: Knurled
Class: 2ALength: 3/8"
Tensile Strength: 57,000Finish: black oxide
Item: Thumb ScrewRockwell Hardness: B68 to B71
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 10-32, Length 3/8 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Reviews