KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 10-32 x 5/16" L, Stl

VALUE BRAND| Zoro #: G1113795| Mfr #: Z2330

$3.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 7/32"
Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113795 Mfr #: Z2330
Thread Size: 10-32Head Height: 7/32"
Length: 5/16"Class: 2A
Head Dia.: 1/2"Rockwell Hardness: B68 to B71
Shoulder Length: 3/32"Item: Thumb Screw
Finish: black oxideShoulder Dia.: 3/8"
Tensile Strength: 57,000Head Type: Knurled
System of Measurement: InchMaterial: steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 10-32, Length 5/16 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Reviews