Thumb Screw, Knurled, 10-32x5/8 L, SS

VALUE BRAND| Zoro #: G1834131| Mfr #: Z2335SS

$5.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1834131 Mfr #: Z2335SS
System of Measurement: InchClass: 2A
Shoulder Length: 3/32"Shoulder Dia.: 3/8"
Head Height: 7/32"Material: 18-8 Stainless Steel
Head Dia.: 1/2"Length: 5/8"
Rockwell Hardness: B85 to B95Item: Thumb Screw
Tensile Strength: 80, 000Finish: Plain
Head Type: KnurledThread Size: 10-32
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 10-32, Length 5/8 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.