Thumb Screw, Knurled, 10-32 x 5/8" L, Stl

VALUE BRAND| Zoro #: G0389006| Mfr #: Z2335

$5.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B68 to B71
Length: 5/8"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0389006 Mfr #: Z2335
Rockwell Hardness: B68 to B71Length: 5/8"
Finish: black oxideHead Dia.: 1/2"
Thread Size: 10-32Material: steel
Head Type: KnurledItem: Thumb Screw
Shoulder Dia.: 3/8"Shoulder Length: 3/32"
Class: 2ATensile Strength: 57,000
Head Height: 7/32"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 10-32, Length 5/8 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Reviews