JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Thumb Screw, Knurled, 10-32x7/16 L, Stl

VALUE BRAND| Zoro #: G0927744| Mfr #: Z2332

$6.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927744 Mfr #: Z2332
System of Measurement: InchClass: 2A
Shoulder Length: 3/32"Finish: Black Oxide
Shoulder Dia.: 3/8"Head Height: 7/32"
Head Dia.: 1/2"Rockwell Hardness: B68 to B71
Tensile Strength: 57, 000Head Type: Knurled
Thread Size: 10-32Material: steel
Length: 7/16"Item: Thumb Screw
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 10-32, Length 7/16 In, Head Diameter 0.500 In, Head Height 0.219 In, Shoulder Dia 0.375 In, Screw Shoulder Length 0.094 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Product Reviews

Save 15%. Sign up for Z-mail.