20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Thumb Screw, Knurled, 1/2-13x3/4 L, Stl

VALUE BRAND| Zoro #: G1682317| Mfr #: Z2131

$9.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1682317 Mfr #: Z2131
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewClass: 2A
Thread Size: 1/2-13Material: Steel
Length: 3/4"Finish: Black Oxide
Head Height: 1"Head Dia.: 1"
Rockwell Hardness: B68 to B71Tensile Strength: 57, 000
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Thread Size 1/2-13, Length 3/4 In., Steel, Finish Black Oxide, Head Dia. 1 In., Head Height 1 In., Class 2A, Rockwell Hardness B68 to B71, Tensile Strength 57,000

Product Reviews

Save 15%. Sign up for Z-mail.