Thumb Screw, Knurled, 1/4-20 x 1" L, 18-8 ss

VALUE BRAND| Zoro #: G0565302| Mfr #: Z1065SS

$14.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Rockwell Hardness: B85 to B95
Class: 2A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0565302 Mfr #: Z1065SS
Finish: PlainRockwell Hardness: B85 to B95
Class: 2ASystem of Measurement: Inch
Head Dia.: 1"Shoulder Dia.: 1/2"
Tensile Strength: 80,000Length: 1"
Material: 18-8 Stainless SteelHead Type: Knurled
Head Height: 1/4"Item: Thumb Screw
Shoulder Length: 3/8"Thread Size: 1/4-20
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 1/4-20, Length 1 In, Head Diameter 1.000 In, Head Height 0.250 In, Shoulder Dia 0.500 In, Screw Shoulder Length 0.375 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews