20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thumb Screw, Knurled, 1/4-20x1 L, Pk5

VALUE BRAND| Zoro #: G0631994| Mfr #: 7201SS-SL

$14.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0631994 Mfr #: 7201SS-SL
Driver Size: 3/64"Drive Type: Slotted
System of Measurement: InchRockwell Hardness: B85 to B95
Head Dia.: 5/16"Finish: Passivated
Head Height: 1/2"Head Thickness: 0.500"
Head Width: 1/2"Thread Size: 1/4-20
Material: 18-8 Stainless SteelTensile Strength: 80, 000
Head Type: KnurledItem: Thumb Screw
Class: 2ALength: 1"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Narrow Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Length 1 In, Head Width 1/2 In, Head Thickness 1/2 In, Head Diameter 5/16 In, Head Height 1/2 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.