Thumb Screw, Knurled, 1/4-20x1 L, Pk5

VALUE BRAND| Zoro #: G2108477| Mfr #: WFTSSS21

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2108477 Mfr #: WFTSSS21
Item: Thumb ScrewHead Type: Knurled
Finish: PassivatedRockwell Hardness: B85 to B95
Tensile Strength: 80, 000Class: 2A
Material: 18-8 Stainless SteelLength: 1"
System of Measurement: InchHead Thickness: 0.250"
Head Width: 1/4"Shoulder Length: 1/8"
Head Height: 1/4"Head Dia.: 37/64"
Shoulder Dia.: 31/64"Thread Size: 1/4-20
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Small Diameter With Shoulder Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Length 1 In, Head Width 1/4 In, Head Thickness 1/4 In, Head Diameter 37/64 In, Head Height 1/4 In, Shoulder Dia 31/64 In, Screw Shoulder Length 1/8 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.