THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Thumb Screw, Knurled, 1/4-20 x 1/2" L, 18-8 ss

VALUE BRAND| Zoro #: G1617892| Mfr #: Z1062SS

$11.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85 to B95
Length: 1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617892 Mfr #: Z1062SS
Rockwell Hardness: B85 to B95Length: 1/2"
Finish: PlainHead Dia.: 1"
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Head Type: KnurledItem: Thumb Screw
Shoulder Dia.: 1/2"Shoulder Length: 3/8"
Class: 2ATensile Strength: 80,000
Head Height: 1/4"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 1/4-20, Length 1/2 In, Head Diameter 1.000 In, Head Height 0.250 In, Shoulder Dia 0.500 In, Screw Shoulder Length 0.375 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews