STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 1/4-20 x 1/2" L, Stl

VALUE BRAND| Zoro #: G1477935| Mfr #: Z1062

$5.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B68 to B71
Length: 1/2"
Finish: black oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477935 Mfr #: Z1062
Rockwell Hardness: B68 to B71Length: 1/2"
Finish: black oxideHead Dia.: 1"
Thread Size: 1/4-20Material: steel
Head Type: KnurledItem: Thumb Screw
Shoulder Dia.: 1/2"Shoulder Length: 3/8"
Class: 2ATensile Strength: 57,000
Head Height: 1/4"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 1/4-20, Length 1/2 In, Head Diameter 1.000 In, Head Height 0.250 In, Shoulder Dia 0.500 In, Screw Shoulder Length 0.375 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Reviews