Thumb Screw, Knurled, 1/4-20x1/2 L, Stl

VALUE BRAND| Zoro #: G0513353| Mfr #: Z2125

$4.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0513353 Mfr #: Z2125
System of Measurement: InchClass: 2A
Finish: Black OxideHead Height: 1/2"
Head Dia.: 5/8"Rockwell Hardness: B68 to B71
Tensile Strength: 57, 000Head Type: Knurled
Thread Size: 1/4-20Material: Steel
Length: 1/2"Item: Thumb Screw
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled High Head, Steel, Thread Size 1/4-20, Length 1/2 In, Head Diameter 0.625 In, Head Height 0.500 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Product Reviews

Save 15%. Sign up for Z-mail.