THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Thumb Screw, Knurled, 1/4-20 x 2" L, pk 5

VALUE BRAND| Zoro #: G0365145| Mfr #: 4052-2000-SL

$37.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 5
Rockwell Hardness: B85 to B95
Head Thickness: 0.1875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0365145 Mfr #: 4052-2000-SL
Package Quantity: 5Rockwell Hardness: B85 to B95
Head Thickness: 0.1875"Length: 2"
Finish: PassivatedHead Dia.: 3/4"
Head Type: KnurledHead Width: 3/16"
Thread Size: 1/4-20Material: 18-8 Stainless Steel
Drive Type: SlottedItem: Thumb Screw
Class: 2ATensile Strength: 80,000
Driver Size: 3/64"Head Height: 3/16"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 1/4-20, Length 2 In, Head Width 3/16 In, Head Thickness 3/16 In, Head Diameter 3/4 In, Head Height 3/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Reviews