KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 1/4-20 x 3/4" L, 18-8 ss

VALUE BRAND| Zoro #: G2059547| Mfr #: Z1064SS

$11.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Head Height: 1/4"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059547 Mfr #: Z1064SS
Thread Size: 1/4-20Head Height: 1/4"
Length: 3/4"Class: 2A
Head Dia.: 1"Rockwell Hardness: B85 to B95
Shoulder Length: 3/8"Item: Thumb Screw
Finish: PlainShoulder Dia.: 1/2"
Tensile Strength: 80,000Head Type: Knurled
System of Measurement: InchMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 1/4-20, Length 3/4 In, Head Diameter 1.000 In, Head Height 0.250 In, Shoulder Dia 0.500 In, Screw Shoulder Length 0.375 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews