Thumb Screw, Knurled, 1/4-20x5/16 L

VALUE BRAND| Zoro #: G2162036| Mfr #: Z1060SS

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2162036 Mfr #: Z1060SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewMaterial: 18-8 Stainless Steel
Length: 5/16"Finish: Plain
Shoulder Length: 3/8"Head Height: 1/4"
Head Dia.: 1"Shoulder Dia.: 1/2"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Class: 2AThread Size: 1/4-20
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 1/4-20, Length 5/16 In, Head Diameter 1.000 In, Head Height 0.250 In, Shoulder Dia 0.500 In, Screw Shoulder Length 0.375 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.