Thumb Screw, Knurled, 1/4-28, 18-8 SS

VALUE BRAND| Zoro #: G0401326| Mfr #: 132455

$17.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0401326 Mfr #: 132455
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewShoulder Length: 3/8"
Head Height: 1/4"Head Thickness: -
Head Dia.: 1"Head Width: -
Shoulder Dia.: 1/2"Head Material: -
Rockwell Hardness: B85 to B95Tip Material: -
Tensile Strength: 80, 000Meets/Exceeds: -
Class: -Tip Type: -
Thread Size: 1/4-28Driver Size: -
Material: 18-8 Stainless SteelDrive Type: -
Length: 1/2"Temp. Range (F): -
Finish: PlainCountry of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 1/4-28, Length 1/2 In, 18-8 Stainless Steel, Finish None, Head Dia 1 In, Head Height 1/4 In, Shoulder Dia 1/2 In, Shoulder Length 3/8 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.