KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 1/4-28, 18-8 ss

VALUE BRAND| Zoro #: G0422177| Mfr #: Z0684-SS

$24.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: -
Meets/Exceeds: -
Head Dia.: 11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422177 Mfr #: Z0684-SS
Head Material: -Meets/Exceeds: -
Head Dia.: 11/16"Class: -
Temp. Range (F): -Rockwell Hardness: B85 to B95
Head Thickness: -Item: Thumb Screw
Drive Type: -Tensile Strength: 80,000
Head Type: KnurledDriver Size: -
Thread Size: 1/4-28Tip Material: -
Head Height: 7/32"Length: 2-1/2"
Shoulder Length: -Finish: Plain
Tip Type: -Head Width: -
System of Measurement: InchPackage Quantity: 1
Material: 18-8 Stainless SteelCountry of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Thread Size 1/4-28, Length 2 1/2 In, 18-8 Stainless Steel, Finish None, Head Dia 11/16 In, Head Height 7/32 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Reviews