20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Thumb Screw, Knurled, 1/4-28, 18-8 SS

VALUE BRAND| Zoro #: G1267551| Mfr #: Z0783-SS

$20.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1267551 Mfr #: Z0783-SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewDriver Size: -
Material: 18-8 Stainless SteelDrive Type: -
Length: 1/2"Temp. Range (F): -
Finish: PlainShoulder Length: -
Head Height: 1/2"Head Thickness: -
Head Dia.: 5/16"Head Width: -
Head Material: -Rockwell Hardness: B85 to B95
Tip Material: -Tensile Strength: 80, 000
Meets/Exceeds: -Class: -
Tip Type: -Thread Size: 1/4-28
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,Narrow, Thread Size 1/4-28, Length 1/2 In, 18-8 Stainless Steel, Finish None, Head Dia 5/16 In, Head Height 1/2 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.