Thumb Screw, Knurled, 1/4-28, 18-8 SS

VALUE BRAND| Zoro #: G0577622| Mfr #: Z1066-SS

$24.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0577622 Mfr #: Z1066-SS
System of Measurement: InchItem: Thumb Screw
Head Type: KnurledTensile Strength: 80, 000
Thread Size: 1/4-28Material: 18-8 Stainless Steel
Length: 5/16"Finish: Plain
Shoulder Length: 3/8"Head Height: 1/4"
Head Dia.: 1"Shoulder Dia.: 1/2"
Rockwell Hardness: B85 to B95Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled,With Shoulder, Thread Size 1/4-28, Length 5/16 In, 18-8 Stainless Steel, Finish None, Head Dia 1 In, Head Height 1/4 In, Shoulder Dia 1/2 In, Shoulder Length 3/8 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.