Zoro Select
Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 in Lg
Mfr # Z1075-SS
Zoro # G0636185
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Fastener Length 1 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Zinc Plated Iron, 17 mm Head Ht, 25 mm Lg WS6S060250-001P1
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK 1-CDJ-10-M7-
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Plain Iron, 3/4 in Head Ht, 2 1/2 in Lg, 25 PK 1-DES-10-M7-
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg Z2387
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 2 in Lg WSI03702000-001P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 3 in Lg, 25 PK 1-CDT-02-17-
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg Z0689
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg Z0772
- ZORO SELECT Thumb Screw, #4 Thread Size, Round, Cadmium Steel, 1/4 in Lg, 5000 PK MS21318-21
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 3/4 in Lg TSI0310075S0-010P
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 2-1/2 in Lg, 8 PK 36768
- Zoro Select Thumb Screws