Zoro Select
Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/8 in Lg
Mfr # Z1081-SS
Zoro # G2464025
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-28
- Fastener Length 1 3/8 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 5/16 in Lg Z2004
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 1 in Lg, 25 PK 1-CDL-02-17-
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK 1-CDP-02-17-
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 25 mm Lg WS6S050250-001P1
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg Z2387
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/4 in Head Ht, 1 1/2 in Lg TSIX0310150S-001P
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK 1-EFP-07-17-
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 9/64 in Head Ht, 3/8 in Lg, 500 PK UDIX-100037-500P
- ZORO SELECT Thumb Screw, #4 Thread Size, Round, Cadmium Steel, 1/4 in Lg, 5000 PK MS21318-21
- NEWPORT FASTENERS Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 3/4 in Lg, 100 PK 794584-100
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 3/4 in Lg TSFI-100075S0-025P
- Zoro Select Thumb Screws