KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 1/4-28, 18-8 ss

VALUE BRAND| Zoro #: G2034837| Mfr #: Z1082-SS

$24.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Material: -
Meets/Exceeds: -
Head Dia.: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2034837 Mfr #: Z1082-SS
Head Material: -Meets/Exceeds: -
Head Dia.: 1"Class: -
Temp. Range (F): -Rockwell Hardness: B85 to B95
Head Thickness: -Item: Thumb Screw
Drive Type: -Tensile Strength: 80,000
Head Type: KnurledDriver Size: -
Thread Size: 1/4-28Tip Material: -
Head Height: 1/4"Length: 1"
Shoulder Length: 3/8"Finish: Plain
Shoulder Dia.: 1/2"Tip Type: -
Head Width: -System of Measurement: Inch
Package Quantity: 1Material: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled,With Shoulder, Thread Size 1/4-28, Length 1 In, 18-8 Stainless Steel, Finish None, Head Dia 1 In, Head Height 1/4 In, Shoulder Dia 1/2 In, Shoulder Length 3/8 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Reviews