Thumb Screw, Knurled, 1/4-28, Stl

VALUE BRAND |Zoro #: G0431934|Mfr #: Z1075

$12.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431934 Mfr #: Z1075
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewShoulder Dia.: 1/2"
Head Material: -Rockwell Hardness: B68 to B71
Tip Material: -Tensile Strength: 57, 000
Meets/Exceeds: -Class: -
Tip Type: -Thread Size: 1/4-28
Driver Size: -Material: Steel
Drive Type: -Length: 5/8"
Temp. Range (F): -Finish: Black Oxide
Shoulder Length: 3/8"Head Height: 1/4"
Head Thickness: -Head Dia.: 1"
Head Width: -Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, With Shoulder, Thread Size 1/4-28, Length 5/8 In, Steel, Finish Black Oxide, Head Dia 1 In, Head Height 1/4 In, Shoulder Dia 1/2 In, Shoulder Length 3/8 In, Rockwell Hardness B68-B71, Tensile Strength 57, 000

Product Reviews

Save 15% when you sign up for Z-mail.