Thumb Screw, Knurled, 1/4-28, Stl

VALUE BRAND| Zoro #: G1758197| Mfr #: Z1081

$13.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: -
Head Material: -
Head Height: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758197 Mfr #: Z1081
Driver Size: -Head Material: -
Head Height: 1/4"Material: steel
Package Quantity: 1System of Measurement: Inch
Meets/Exceeds: -Tip Type: -
Length: 3/4"Tensile Strength: 57,000
Head Width: -Head Dia.: 1"
Drive Type: -Temp. Range (F): -
Tip Material: -Thread Size: 1/4-28
Shoulder Dia.: 1/2"Head Type: Knurled
Shoulder Length: 3/8"Head Thickness: -
Finish: black oxideItem: Thumb Screw
Rockwell Hardness: B68 to B71Class: -
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled,With Shoulder, Thread Size 1/4-28, Length 3/4 In, Steel, Finish Black Oxide, Head Dia 1 In, Head Height 1/4 In, Shoulder Dia 1/2 In, Shoulder Length 3/8 In, Rockwell Hardness B68-B71, Tensile Strength 57,000

Reviews