Thumb Screw, Knurled, 3/8-16x1 1/2 L, Stl

VALUE BRAND| Zoro #: G0938113| Mfr #: Z1080

$19.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: black oxide
Item: Thumb Screw
Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0938113 Mfr #: Z1080
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewFinish: black oxide
Shoulder Length: 11/16"Shoulder Dia.: 3/4"
Head Height: 5/16"Head Dia.: 1-3/8"
Rockwell Hardness: B68 to B71Tensile Strength: 57, 000
Class: 2AThread Size: 3/8-16
Material: steelLength: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 3/8-16, Length 1 1/2 In, Head Diameter 1.375 In, Head Height 0.313 In, Shoulder Dia 0.750 In, Screw Shoulder Length 0.688 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Product Reviews