Thumb Screw, Knurled, 3/8-16x1 1/2 L

VALUE BRAND| Zoro #: G0965867| Mfr #: Z1080SS

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965867 Mfr #: Z1080SS
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewShoulder Length: 11/16"
Head Height: 5/16"Head Dia.: 1-3/8"
Shoulder Dia.: 3/4"Rockwell Hardness: B85 to B95
Tensile Strength: 80, 000Thread Size: 3/8-16
Material: 18-8 Stainless SteelLength: 1-1/2"
Finish: PlainClass: 2A
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 3/8-16, Length 1 1/2 In, Head Diameter 1.375 In, Head Height 0.313 In, Shoulder Dia 0.750 In, Screw Shoulder Length 0.688 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Product Reviews

Save 15%. Sign up for Z-mail.