KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 3/8-16 x 1 1/4" L, Stl

VALUE BRAND| Zoro #: G0649573| Mfr #: Z1079

$13.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Head Height: 5/16"
Length: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649573 Mfr #: Z1079
Thread Size: 3/8-16Head Height: 5/16"
Length: 1-1/4"Class: 2A
Head Dia.: 1-3/8"Rockwell Hardness: B68 to B71
Shoulder Length: 11/16"Item: Thumb Screw
Finish: black oxideShoulder Dia.: 3/4"
Tensile Strength: 57,000Head Type: Knurled
System of Measurement: InchMaterial: steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 3/8-16, Length 1 1/4 In, Head Diameter 1.375 In, Head Height 0.313 In, Shoulder Dia 0.750 In, Screw Shoulder Length 0.688 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57,000 PSI, Finish Black Oxide

Reviews