Thumb Screw, Knurled, 3/8-16 x 1 1/4" L

VALUE BRAND| Zoro #: G2331061| Mfr #: Z1079SS

$33.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B85 to B95
Length: 1-1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2331061 Mfr #: Z1079SS
Rockwell Hardness: B85 to B95Length: 1-1/4"
Finish: PlainHead Dia.: 1-3/8"
Thread Size: 3/8-16Material: 18-8 Stainless Steel
Head Type: KnurledItem: Thumb Screw
Shoulder Dia.: 3/4"Shoulder Length: 11/16"
Class: 2ATensile Strength: 80,000
Head Height: 5/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 3/8-16, Length 1 1/4 In, Head Diameter 1.375 In, Head Height 0.313 In, Shoulder Dia 0.750 In, Screw Shoulder Length 0.688 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews