Zoro Select
Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 5/16 in Head Ht, 2 in Lg
Mfr # Z1078
Zoro # G2446367
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Shape Round
- Material Steel
- Finish Black Oxide
- Head Height 5/16 in
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 2 1/2 in Lg Z0688
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Lg, 100 PK 0405TKW188
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/8 in Lg, 10 PK 090632037T
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg Z2384
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK 1-DEP-02-M7-
- ZORO SELECT U-Drive Screw, #6 Thread Size, Zinc Plated Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK DS-0604-100
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Carbon Steel, 5/8 in Lg, 1000 PK 1010TS
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Plain Iron, 1 in Head Ht, 1 1/2 in Lg, 25 PK 1-EFP-02-M7-
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Plain Iron, 3/4 in Head Ht, 2 in Lg, 25 PK 1-DER-07-M7-
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 7/8 in Head Ht, 3/4 in Lg, 25 PK 1-EFJ-10-17-
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg Z1071SS
- Zoro Select Thumb Screws