Thumb Screw, Knurled, 3/8-16 x 1" L, Stl

VALUE BRAND| Zoro #: G0823094| Mfr #: Z2130

$5.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Height: 11/16"
Head Dia.: 7/8"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823094 Mfr #: Z2130
Head Height: 11/16"Head Dia.: 7/8"
Material: steelThread Size: 3/8-16
System of Measurement: InchHead Type: Knurled
Class: 2ALength: 1"
Tensile Strength: 57,000Finish: black oxide
Item: Thumb ScrewRockwell Hardness: B68 to B71
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Thread Size 3/8-16, Length 1 In., Steel, Finish Black Oxide, Head Dia. 7/8 In., Head Height 11/16 In., Class 2A, Rockwell Hardness B68 to B71, Tensile Strength 57,000

Reviews