Thumb Screw, Knurled, 3/8-16x2 1/2 In, PK2

VALUE BRAND| Zoro #: G0263681| Mfr #: Z0680

$13.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0263681 Mfr #: Z0680
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewTip Material: -
Length: 2-1/2"Rockwell Hardness: B68 to B71
Finish: Black OxideMeets/Exceeds: -
Tip Type: -Tensile Strength: 57, 000
Head Thickness: -Driver Size: -
Head Width: -Drive Type: -
Shoulder Length: -Class: 2A
Head Height: 5/16"Thread Size: 3/8-16
Head Dia.: 7/8"Temp. Range (F): -
Head Material: -Material: Low Carbon Steel
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Head Type, Thread Size 3/8-16, Length 2 1/2 In, Low Carbon Steel, Black Oxide Finish, Head Dia 7/8 In, Head Height 5/16 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57, 000, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.