Thumb Screw, Knurled, 3/8-16x2 1/2 L

VALUE BRAND| Zoro #: G0642354| Mfr #: Z0693

$6.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0642354 Mfr #: Z0693
System of Measurement: InchItem: Thumb Screw
Head Type: KnurledClass: 2A
Thread Size: 3/8-16Material: 18-8 Stainless Steel
Length: 2-1/2"Finish: Plain
Head Height: 5/16"Head Dia.: 7/8"
Rockwell Hardness: B85 to B95Tensile Strength: 80, 000
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Thread Size 3/8-16, Length 2-1/2 In., 18-8 Stainless Steel, Finish Plain, Head Dia. 7/8 In., Head Height 5/16 In., Class 2A, Rockwell Hardness B85 to B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.