KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thumb Screw, Knurled, 3/8-16 x 2" L, 18-8 ss

VALUE BRAND| Zoro #: G0983446| Mfr #: Z0692

$4.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Head Height: 5/16"
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0983446 Mfr #: Z0692
Thread Size: 3/8-16Head Height: 5/16"
Length: 2"Class: 2A
Head Dia.: 7/8"Rockwell Hardness: B85 to B95
Item: Thumb ScrewFinish: Plain
Tensile Strength: 80,000Head Type: Knurled
System of Measurement: InchMaterial: 18-8 Stainless Steel
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled, Thread Size 3/8-16, Length 2 In., 18-8 Stainless Steel, Finish Plain, Head Dia. 7/8 In., Head Height 5/16 In., Class 2A, Rockwell Hardness B85 to B95, Tensile Strength 80,000

Reviews