Thumb Screw, Knurled, 3/8-16x2 L, Pk5

VALUE BRAND| Zoro #: G1829387| Mfr #: 3/8-16X2000-SL

$84.92 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1829387 Mfr #: 3/8-16X2000-SL
Driver Size: 3/64"Drive Type: Slotted
System of Measurement: InchRockwell Hardness: B85 to B95
Head Dia.: 7/8"Finish: Passivated
Head Height: 5/16"Head Thickness: 0.3125"
Head Width: 5/16"Thread Size: 3/8-16
Material: 18-8 Stainless SteelTensile Strength: 80, 000
Head Type: KnurledItem: Thumb Screw
Class: 2ALength: 2"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled Low Head Type, 18-8 Stainless Steel, Thread Size 3/8-16, Length 2 In, Head Width 5/16 In, Head Thickness 5/16 In, Head Diameter 7/8 In, Head Height 5/16 In, Drive Type Slotted, Driver Size 3/64 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Passivated Finish, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.