Thumb Screw, Knurled, 3/8-16 x 3/4" L, 18-8 ss

VALUE BRAND| Zoro #: G2196774| Mfr #: Z1077SS

$25.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shoulder Length: 11/16"
Head Height: 5/16"
Head Dia.: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196774 Mfr #: Z1077SS
Shoulder Length: 11/16"Head Height: 5/16"
Head Dia.: 1-3/8"Material: 18-8 Stainless Steel
Thread Size: 3/8-16System of Measurement: Inch
Shoulder Dia.: 3/4"Head Type: Knurled
Class: 2ALength: 3/4"
Tensile Strength: 80,000Finish: Plain
Item: Thumb ScrewRockwell Hardness: B85 to B95
Country of Origin (subject to change): United States

Description

Thumb Screw, Knurled With Shoulder Head, 18-8 Stainless Steel, Thread Size 3/8-16, Length 3/4 In, Head Diameter 1.375 In, Head Height 0.313 In, Shoulder Dia 0.750 In, Screw Shoulder Length 0.688 In, Class 2A, Rockwell Hardness B85-B95, Tensile Strength 80,000 PSI, Finish Plain

Reviews