Thumb Screw, Knurled, 3/8-16x5/8 L, Stl

VALUE BRAND| Zoro #: G1217781| Mfr #: Z1076

$14.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1217781 Mfr #: Z1076
System of Measurement: InchHead Type: Knurled
Item: Thumb ScrewShoulder Dia.: 3/4"
Tensile Strength: 57, 000Shoulder Length: 11/16"
Class: 2AHead Height: 5/16"
Thread Size: 3/8-16Head Dia.: 1-3/8"
Material: SteelLength: 5/8"
Rockwell Hardness: B68 to B71Finish: Black Oxide
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled With Shoulder Head, Steel, Thread Size 3/8-16, Length 5/8 In, Head Diameter 1.375 In, Head Height 0.313 In, Shoulder Dia 0.750 In, Screw Shoulder Length 0.688 In, Class 2A, Rockwell Hardness B68-B71, Tensile Strength 57, 000 PSI, Finish Black Oxide

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.