Zoro Select
Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg
Mfr # Z0697-SS
Zoro # G0755955
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 5/16 in
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 11/16 in Lg Z2001-SS
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 13/16 in Lg Z2002-SS
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg Z0698-SS
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 9 mm Lg, 5 PK RMM3473-SS
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Plain Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK 1-CDJ-10-M7-
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg Z2130
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 11/64 in Head Ht, 5/8 in Lg, 100 PK UDIX-140062-100P
- ZORO SELECT Wing Nuts, 1/4-20X1 1/2 LT TYP A , PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 1-1/2 in Lg 1424WA
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 9/64 in Head Ht, 1/4 in Lg, 500 PK UDI-1000250-500P
- NEWPORT FASTENERS Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 1/2 in Lg, 100 PK 482445-100
- MORTON Thumb Screw, 1/4"-20 Thread Size, Black Oxide 303 Stainless Steel, 3/8" Head Ht 4408
- Zoro Select Thumb Screws