Thumb Screw, Knurled, 3/8-24, 18-8 SS

VALUE BRAND| Zoro #: G1990134| Mfr #: Z0699-SS

$52.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1990134 Mfr #: Z0699-SS
Item: Thumb ScrewHead Type: Knurled
System of Measurement: InchTemp. Range (F): -
Finish: PlainClass: -
Shoulder Length: -Head Thickness: -
Head Height: 5/16"Head Width: -
Head Dia.: 7/8"Head Material: -
Tip Material: -Rockwell Hardness: B85 to B95
Meets/Exceeds: -Tensile Strength: 80, 000
Tip Type: -Thread Size: 3/8-24
Driver Size: -Material: 18-8 Stainless Steel
Drive Type: -Length: 3"
Country of Origin (subject to change): United States

Product Description

Thumb Screw, Knurled, Thread Size 3/8-24, Length 3 In, 18-8 Stainless Steel, Finish None, Head Dia 7/8 In, Head Height 5/16 In, Rockwell Hardness B85-B95, Tensile Strength 80,000

Product Reviews

Save 15%. Sign up for Z-mail.